Below you can add an image for 'cable stacker' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cable Stacker, #14/2 to #10/2 Awg (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 In (Round Wire) Diameter, 0.03 LB
Check local availability
Total Availability: In Stock
Book Price
$0.65
Each
Ideal BPSTCKR-25 Cable Stacker 25 B
$0.53
Ideal BPSTCKR-100 Cable Stacker Bul
$0.51
Cable Stacker, Plastic, Data / Communication Cable
$95.70
Per 100
Ideal BPSTCKR-300 Cable Stacker 300
$102.97
Easy-Stack Cable Stacker Is Easy to Load and Can Be Installed Quickly For A Variety Of Applications, Increasing Productivity. Cables Are Self-Securing and Snap In Place No Matter What Angle The Fixture Is Mounted-Even Upside Down. Designed For Wire and Cable Management to Handle Wires or Cables Up to 7/16 Inch In Diameter, It Has The Durability and Strength to Be Installed and Re-Installed to Accommodate Change Orders.
$11.00
20
Popularity
Default